0
1
2
3
4
5
6
7

Scott Multifold Hand Towels 1804 - Z Fold Paper Towels - 16 Packs x 250 White Paper Hand Towels (4,000 total)

Order Code: ZT3462888S

£42.99 Inc VAT (20%)


Description

Scott® Z fold hand towels are softer, more absorbent and stronger than conventional paper towels. Unique Airflex™ Technology ensures that each lightweight, single-ply Scott® paper towel is absorbent and strong, even when wet. This prevents the paper hand towels from becoming soggy or ripping when drying hands and promotes good hand hygiene. The clever multifolded design of each folded paper hand towel helps to prevent the folded hand towels from ripping when being pulled from the dispenser, and ensures that only one disposable hand towel is dispensed each time. Scott® multifold hand towels carry the EcoLogo; your guarantee that they are manufactured responsibly at every step of the process.

Features and Benefits
• Compatible with the Aquarius™ multifold paper towel dispenser (product code U7023)
• Each paper towel measures 23.5cm (L) x 23cm (W)
• The folded paper towels are made using unique Airflex™ Technology, meaning they are soft, strong and highly absorbent, even when wet

See full description
Specifications for Scott Multifold Hand Towels 1804 - Z Fold Paper Towels - 16 Packs x 250 White Paper Hand Towels (4,000 total)
  • MFR Part No.
    1804
  • Colour
    White
  • Fold Type
    M-Fold
  • Sheet Length
    235mm
  • Sheet Width
    230mm
  • Form
    Folded
  • Number of Ply
    1
  • Pack Quantity
    16
  • Sheets Per Roll
    4000
  • Type
    Z-Fold
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome