Shop Towels Original Heavy Duty Blue Towels (CS-30)

Order Code: ZT3462867S

£103.99 Inc VAT (20%)


Description

Scott® Blue Shop Towels Original offer automotive enthusiasts and professionals heavy-duty performance and convenience. Perfect for garage work or automotive shops, these durable, absorbent towels handle grease, oils, and spills effectively. Each pack includes three perforated blue rolls, totalling 165 disposable towels, ensuring ample supply for demanding tasks. Designed to stay strong even when wet, they provide a safer alternative to cloth towels, minimizing exposure to contaminants like lead. Portable and compatible with standard paper towel dispensers, Scott® Shop Towels Original are versatile and easy to use, making them essential for oil changes, fluid refills, and general automotive maintenance tasks.

Features and Benefits
• Scott® Blue Shop Towels Original: Heavy-duty performance for automotive professionals and enthusiasts
• Absorbent and durable: Handles grease, oils, and spills effectively
• Pack contains 3 perforated blue rolls: Total of 165 disposable towels for ample supply
• Strong even when wet: Maintains integrity during tough tasks
• Safer alternative to cloth towels: Reduces exposure to contaminants like lead
• Portable and fits standard dispensers: Convenient for garage and automotive shop use

See full description
Specifications for Shop Towels Original Heavy Duty Blue Towels (CS-30)
  • Pack Quantity
    30
  • Sheet Width
    279mm
  • Form
    Roll
  • Sheet Length
    239mm
  • Sheets per pack
    55
  • Series
    Shop
  • Number of Ply
    1
  • Colour
    Blue
  • MFR Part No.
    75130
  • Sheets Per Roll
    1650