SHR2550-2B 2-Ply Hygiene Rolls Blue, Pack of 24
0
1

SHR2550-2B 2-Ply Hygiene Rolls Blue, Pack of 24

Order Code: ZT1030571X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 +£37.197%

Order by 12pm, get it Tomorrow

Description

Highly absorbent 2-ply paper towels. High strength and 25cm sheet width for general hygiene use. Also suitable for light workshop, industrial, medical and veterinary applications where a stronger towel is required. Unperforated - cut to size to suit application. Supplied in cases of 24 rolls.

Specifications for SHR2550-2B 2-Ply Hygiene Rolls Blue, Pack of 24
  • Number of Ply
    2
  • Type
    Hygiene Roll
  • Pack Quantity
    24
  • Colour
    Blue
  • Roll Length
    40m
  • Sheet Width
    250mm
  • Sheets Per Roll
    1
  • MFR Part No.
    HR2240CR
  • Series
    Hygiene™
  • Form
    Roll
  • Hygienically Wrapped
    Yes
  • Dispenser Type
    Wall Mounted
  • Roll Type
    Large
  • Food Contact
    Yes
  • Textured/Embossed
    No