Softeco Hand Towel Roll White 6 Rolls

Order Code: ZT2620393S

£69.99 Inc VAT (20%)


Description

North Shore SoftEco Hand Towel Roll White strong, economical, hygienic and absorbent refill rolls for the Wave 'n' Dry automated dispenser
All North Shore paper product range is made from pure virgin pulp or 100% recycled materials. We only use paper mills that source from sustainable forestry (E.g: more trees are planted than harvested)
Product features - Dispensers are available with this product - Made from 100% Pure Pulp - EU Ecolabel Certified - Extremely absorbent towel - Delivered to the user in pre measured lengths - Fits the Wave'nDry, Hands-Free and Hybrid Dispensers.
Specification - White Softeco Hand Roll 3190 - Pure Pulp White 1ply Hand Roll - 20cm x 190 metres - 678 sheets per roll - 6 Rolls per case

See full description
Specifications for Softeco Hand Towel Roll White 6 Rolls
  • Material
    Paper
  • Colour
    White
  • Product Type
    Hand Towel Roll System
  • Size
    190m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome