SONTEK65 Industrial Multi-Purpose Towel Rolls

Order Code: ZT1030646X

£59.99 Inc VAT (20%)


Description

The Sontek 65 is a high quality technical process wipe with a high liquid absorbency. The low-linting cloth helps reduce risk of contamination, and making them suitable for working with solvents, oil and water spills in industries such as aviation, manufacturing and machinery repair.

Features & Benefits:
- A high quality technical process wipe with high strength
- Turquoise smooth low lint finish
- Particularly well suited to applications in Food, Pharmaceutical, & Aviation sectors, machinery repair and manufacturing
- Absorbs up to 6.5 times its own weight
- Twin pack roll 280 sheets, 30x40cm

Typical Applications:
- Aviation, manufacturing, pharmaceutical, machinery repair
- Cleans up oils, lubricants and water spills
- Does not break down with solvents & cleaning agents

See full description
Specifications for SONTEK65 Industrial Multi-Purpose Towel Rolls
  • Colour
    Blue
  • Type
    Wiper Roll
  • MFR Part No.
    SONTEK65
  • Sheets Per Roll
    280
  • Pack Quantity
    2
  • Sheet Width
    400mm
  • Number of Ply
    1
  • Series
    Sontek 65
  • Form
    Roll
  • Sheet Length
    300mm
  • Textured/Embossed
    No
  • Roll Type
    Jumbo
  • Dispenser Type
    Wall Mounted
  • Food Contact
    No
  • Hygienically Wrapped
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome