0
1

Steadfast Pro Wipe 30 x 36cm Roll (1 x 450 Sheets)

Order Code: ZT1196963S

£45.99 Inc VAT (20%)


Description

Replace rags for all your industrial wiping with Easi-Wipes® Steadfast Pro. This heavy-duty wiper roll is highly absorbent for spillages and low-linting for technical wiping. Extremely durable, these wipes will scrub away industrial dirt and debris from any machinery and equipment with ease

Features and Benefits
• Can be used on both wet and dry wiping applications
• Convenient and chemical compatible
• Silicone-free for use around painting industries
• Perforated for easy dispensing

Typical Applications
• Industrial
• Fabrication
• Automotive

See full description
Specifications for Steadfast Pro Wipe 30 x 36cm Roll (1 x 450 Sheets)
  • Type
    Wiper Roll
  • Pack Quantity
    1
  • Sheet Width
    300mm
  • Colour
    White
  • Sheets Per Roll
    450
  • Series
    Easi Wipes®
  • MFR Part No.
    SFC110 W 54
  • Form
    Roll
  • Sheet Length
    360mm
  • Roll Type
    Centrefeed
  • Hygienically Wrapped
    No
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    Yes
  • Food Contact
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome