0
1

TUF450W2F White Tufwipe Roll (PK-2)

Order Code: ZT1096016S

£72.99 Inc VAT (20%)


Description

These heavy-duty wiper rolls are designed for demanding work environments to clean machinery and a wide range of liquids. Extremely durable, these rolls are resistant to heat and solvents to deliver an all-purpose wiper that covers all bases.

Features and Benefits
• Virtually lint-free to avoid product contamination
• No binders or glue make these wipers suitable for a range of industries
• Excellent mechanical strength for use in heavy-duty industries
• Supplied in 100% recyclable packaging

Typical Applications
• Engineering
• Industrial
• Automotive

Approvals
• CHSA Soft Tissue Standard

See full description
Specifications for TUF450W2F White Tufwipe Roll (PK-2)
  • Sheets Per Roll
    450
  • Type
    Hygiene Roll
  • MFR Part No.
    TUF450W2F
  • Number of Ply
    1
  • Roll Length
    162m
  • Series
    PROwipers®
  • Colour
    White
  • Pack Quantity
    2
  • Sheet Length
    36cm
  • Sheet Width
    240mm
  • Form
    Roll
  • Hygienically Wrapped
    No
  • Roll Type
    Centrefeed
  • Dispenser Type
    Wall Mounted
  • Textured/Embossed
    No
  • Food Contact
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome