Ultra Slimroll Rolled Paper Towels 6781 - Rolled 2 Ply Hand Towels - 6 x 100m White Paper Towel Rolls
0
1
2
3
4
5
6
7
8
9
10
11
12

Ultra Slimroll Rolled Paper Towels 6781 - Rolled 2 Ply Hand Towels - 6 x 100m White Paper Towel Rolls

Order Code: ZT1268084X

£69.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Uplift your washroom experience with the trusted and familiar Kleenex brand, designed to deliver an unrivalled experience whilst supporting high hygiene standards in the workplace. For home-like comfort from one of the world's most loved brands, choose Kleenex Ultra premium paper towels. Slimroll paper hand towels are kind to the skin for frequent hand drying and their compact footprint makes them ideally suited for space constrained, hygiene critical environments. The soft and gentle 2 ply paper towels help to show users that you care, while the Airflex Technology embedded in every disposable hand towel supports effective and efficient hand drying and high washroom hygiene standards. Show you care with user preferred, soft and gentle Kleenex brand embossed sheets on this rolled paper towel. Food contact and European Ecolabel certified. These Kimberly-Clark hand towels are compatible with the one-wipe-clean Aquarius rolled hand towels dispenser in white (code 7955) or black (code 7956), a more compact and our most hygienic paper towel dispenser available. This dispenser is fully enclosed which ensures users will only ever touch the hand towel they are using when drying hands, and our touch free dispensers reduce the risk of cross contamination to further support hygiene standards. Efficiency is not compromised with Kleenex Ultra Slimroll white paper towel roll. The innovative never-run-out replacement roll feature in the compatible Kimberly-Clark hand towels dispensers allows you to place a replacement roll in the system before the original roll has finished, ensuring a smooth transition between rolls to minimise waste and ensure there are no gaps in your user's ability to maintain hygiene standards. These hand towel rolls feature compression technology for increased sustainability through reduced storage and transportation. 6 x 100m = 2,400 sheets, white, 2 ply Slimroll rolled hand towels (600m total)
Plastic packaging - suffocation hazard. Keep packaging away from children.
Please ensure to carry the product in a safe manner for the weight indicated on the packaging. For food contact.

See full description
Specifications for Ultra Slimroll Rolled Paper Towels 6781 - Rolled 2 Ply Hand Towels - 6 x 100m White Paper Towel Rolls
  • MFR Part No.
    6781
  • Roll Length
    100m
  • Colour
    White
  • Number of Ply
    2
  • Sheet Width
    198mm
  • Pack Quantity
    6
  • Sheets Per Roll
    400
  • Series
    6781
  • Fold Type
    Roll
  • Sleeves per Box
    6 rolls
  • Sheet Length
    100000mm
  • Sheets per pack
    6
  • Form
    Roll
  • Type
    Rolled
  • Dispenser Type
    Wall Mounted
  • Food Contact
    Yes
  • Textured/Embossed
    Yes
  • Certification
    FSC
    Eco Label
  • Ply
    2