ValueX Bumper Cleaning Roll 2 Ply Recycled 400m White (Pack 2)

Order Code: ZT1204704S

£51.99 Inc VAT (20%)


Description

ValueX Bumper Cleaning Roll 2 Ply Recycled 400m White (Pack 2) These 2 ply Perform white bumper rolls are 100% recycled and can be used to meet a variety of wiping requirements. They are supplied in bulk 2 x 400m roll lengths and provide an ideal solution for quick and effective cleaning as you go. It helps to reduce any potential downtime at industrial based environments as well as helping your business to maintain a cleaner working environment. They offer excellent absorption for removing spillages, cleaning hands and any other general cleaning requirement.

See full description
Specifications for ValueX Bumper Cleaning Roll 2 Ply Recycled 400m White (Pack 2)
  • Roll Length
    400m
  • Colour
    White
  • MFR Part No.
    71198CP
  • Type
    Paper Towels
  • Form
    Roll
  • Recyclable
    100% Recycled Material
  • Eco-Aware
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome