ValueX Hand Towels V Fold 1 Ply 100% Recycled Blue (Case 3600) PS1011

Order Code: ZT1533481S

£49.99 Inc VAT (20%)


Description

ValueX Hand Towels V Fold 1 Ply 100% Recycled Blue (Case 3600) PS1011 These blue towels offer the perfect balance of quality, cost and performance. Help control consumption and promote good hygiene with reliable one-at-a-time dispensing. Made from recycled paper.

Specifications for ValueX Hand Towels V Fold 1 Ply 100% Recycled Blue (Case 3600) PS1011
  • Type
    Paper Towels
  • Colour
    Blue
  • MFR Part No.
    87564TC
  • Form
    V-Fold
  • Sheet Size
    205 x 222mm
  • Eco-Aware
    Yes
  • Recyclable
    100% Recycled Fibre
  • Environment Support
    FSC Certified
  • Material
    Paper
  • Sheets per sleeve
    Approx 240 Sheets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome