Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Paper Rolls, Towels & Dispensers
Towel Rolls
ValX Couch Rolls 2 Ply 500mmx 40m - White (Pack of 9)
By Valuex
Order Code:
ZT5468109S
£34.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
34.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/towel-rolls/valx-couch-rolls-2-ply-500mmx-40m-white-pack-of-9/p/ZT5468109S
Add to quotation
View all Towel Rolls
Description
ValueX Couch Hygiene Rolls 2 Ply 100% Recycled W 500mm x L 40m White (Pack 9) - HRW0940R
Specifications
Specifications for ValX Couch Rolls 2 Ply 500mmx 40m - White (Pack of 9)
Roll Length
40m Roll
Eco-Aware
Yes
Recyclable
100% Recycled Fibre
Product Type
Paper Towels
Roll
Dimensions (W x D x H)
500mmx40m
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome