1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Towel Rolls
White Hygiene Rolls
0
1

White Hygiene Rolls


Select
See all variants from
£39.99Inc VAT (20%)

See all variants from £39.99

Description

In settings where high standards of hygiene are important the Optimum Professional™ range of hygiene rolls is ideal. These rolls are made with pure pulp and are super absorbent. Available in a choice of sizes within the range, Optimum Professional™ offers two industry-standard widths to suit every need.

Features and Benefits
• Multiple sizes available for use in different professions
• Perforated sheets allow for easy change and replacement system
• Hygienically wrapped for reduced contamination risk

Typical Applications
• Healthcare sector
• Beautician industry
• Hospitality sectors

Standards
• CHSA Soft Tissue Standard

Notes
• All packaging is widely recycled including LDPE wrap

See full description

Feature Attributes

Number of Ply:
2
Colour:
White
Roll Length:
50 m
Type:
Wiper Roll
Series:
Optimum Professional™
Form:
Roll
More attributes