White Roll Towel 1PLY x 250M x 6 Rolls (1500M)

Order Code: ZT4156433S

£52.99 Inc VAT (20%)


Description

The Raphael® 1-ply embossed roll towel, made from recycled paper, offers eco-friendly, comfortable, and convenient hygiene solutions. With a roll length of 250m and a core diameter of 38mm, it fits Raphael® dispensers seamlessly. Its soft texture enhances user comfort while maintaining functionality. Widely applicable in commercial and residential settings, it serves hand drying, surface cleaning, and spill management needs.

Features and Benefits
• Embossed roll towel provides superior absorption for quick and effective drying
• Strong and durable ensuring reliability and reducing the frequency of replacements
• Compatible with a variety of dispensers for seamless integration
• Made in the UK, ensuring quality and environmental responsibility, supporting local manufacturing and reducing carbon footprint

Typical Applications
• Restaurants and cafes
• Catering facilities
• Offices
• Hotels and hospitality
• Healthcare settings
• Residential settings
• Retail
• Gyms and fitness centres
• Schools and educational institutions

Approvals
• FSC® registered
• CHSA accredited

See full description
Specifications for White Roll Towel 1PLY x 250M x 6 Rolls (1500M)
  • MFR Part No.
    RT1W250R
  • Number of Ply
    1
  • Colour
    White
  • Fold Type
    Roll
  • Sheet Width
    200mm
  • Roll Length
    250m
  • Pack Quantity
    6
  • Form
    Roll
  • Textured/Embossed
    Yes
  • Dispenser Type
    Wall Mounted
  • Type
    Rolled
  • Certification
    FSC
  • For Use With
    NHP9529001B

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome