Wiping Paper Blue 1PLY 6 X 805 Sheets

Order Code: ZT3595009S

£92.99each Inc VAT (20%)
£464.95 minimum order value

Minimum order quantity: 5.

Description

The Tork Reflex™ Wiping Paper is a versatile solution for efficient cleaning and hand wiping, known for its strength and high absorbency. Particularly effective on delicate glass surfaces, it ensures a streak-free and lint-free finish. Ideal for households, offices, and commercial spaces, it pairs seamlessly with the Tork Reflex™ centerfeed dispenser. The single-sheet dispensing system not only minimizes cross-contamination but also reduces consumption by up to 37%, promoting both hygiene and eco-friendly practices.

Features and Benefits
• Strong and absorbent multipurpose design
• Lower consumption with single-sheet dispensing (up to 37% reduction)
• SmartCore® core removal for efficient refilling
• Run out indicator for easy refill planning
• Good absorption for quick spill cleanup

See full description
Specifications for Wiping Paper Blue 1PLY 6 X 805 Sheets
  • Series
    Reflex
  • Type
    Centrefeed Wiper Roll
  • Sheet Width
    194mm
  • MFR Part No.
    473480
  • Number of Ply
    1
  • Colour
    Blue
  • Roll Length
    269.9m
  • Sheet Length
    35cm
  • Sheets per roll
    4626
  • Form
    Roll
  • Pack Quantity
    6
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted
    Portable
  • Hygienically Wrapped
    No
  • System
    M4
  • Textured/Embossed
    No
  • Certification
    FSC
    Eco Label
  • Roll Type
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome