1. Cleaning & Hygiene/
  2. Paper Rolls, Towels & Dispensers/
  3. Towel Rolls
Wiping Paper Rolls
0
1
2
3

Wiping Paper Rolls


Select
Select
See all variants from
£49.99Inc VAT (20%)

See all variants from £49.99

Description

For multipurpose cleaning and wiping, the versatile wiping paper rolls from Tork® are handy to have around. Ideal for mopping up spills, wiping down surfaces, and drying hands, these rolls offer a high-capacity solution for hygienic cleaning.

Features and Benefits
• Super absorbent for efficient drying
• Delivered in Easy Handling® packaging for portability, opening, and disposal
• Suitable for one-hand dispensing for ease of use

Typical Applications
• Kitchens and canteens
• Commercial industries
• Schools and nurseries
• Hospitality sector

Notes
• MOL9521031A is a continuous, non-perforated roll
• Made from recycled fibres

Approvals
• EU Ecolabel approved
• FSC® certified - the mark of responsible forestry

Standards
• Fulfills the Packaging and Packaging Waste Directive (96/62/EC)
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• BS OHSAS 18001 - Occupational Health & Safety management systems
• FSC® Chain-Of-Custody

See full description

Feature Attributes

Pack Quantity:
6
Series:
Paper Plus™
Form:
Roll
Dispenser Type:
Wall Mounted
System:
M2
Roll Type:
Standard
More attributes