WypAll L20 Cleaning & Maintenance Centrefeed Wiping Paper Blue 6's (7277)

Order Code: ZT3141060S

£63.99 Inc VAT (20%)


Description

WypAll L20 Cleaning and Maintenance Wiping Paper 7278 - 2 Ply Centrefeed Rolls - 6 Rolls x 400 White Paper Wipers (2, 400 Total) No matter which surfaces they come into contact with throughout their day, give your employees and visitors greater peace of mind by providing proven cleaning and disinfecting workplace hygiene solutions to help break the chain of germ transmission. Deliver on your wiping task, every time, with the WypAll L20 wiping paper range. WypAll L20 cleaning and maintenance blue wiping paper is designed for the specific environments where it will be used and comes in mid-size, portable, durable centrefeed rolls; the ideal solution for more demanding cleaning and maintenance tasks. These blue paper rolls are also compatible with the quick-loading, versatile and easy-clean Aquarius centrefeed dispensing system (7017) WypAll brand embossing increases sheet strength owing to unique pattern ply-bonds across the entire surface of the sheet, also delivering an enhanced appearance and feel to every sheet of WypAll L20 blue roll. The 2-ply, single-use, blue wiping paper with embossing technology will manage water spills, spray and wipe cleaning and drying or cleaning hands effectively and efficiently, delivering a great balance of performance and value. Blue roll is also designed to be easily detectable in contamination-critical environments. These disposable wipers come at the value you would expect from a single-use wiper, but with exceptional strength and absorbency resulting in fewer wipers needed and less money spent. WypAll L20 wiping paper can be used with detergent or disinfectant. These industrial wipers have been tested as compatible for use in spray and wipe applications with peracetic acid, hydrogen peroxide and quats (quaternary ammonium compounds) Spray and wiping compatibility helps to ensure workers can wipe their workspaces, vehicles, desks, seating and food prep areas before and after use. When these dry cleaning wipes are used for spray and wipe it also helps to enable production workers to clean down/sanitise individual workstations before hand-off to the next shift. For environments where fully saturated wiping is a requirement, these WypAll L20 wipers are tested as compatible with soap/detergent. Always follow manufacturers' instructions for dilution, application and contact time. Individual sheet size 38cm (L) x 19. 5cm (W) Compatible with Aquarius centrefeed dispensing system. Brand:WYPALLColour: White Contents: 6 x400 Sheets (2400 Sheets Total) Model Number:L20Number of Layers: 2 Ply Product Type: Wiping PaperSize:38cm (L) x 19. 5cm (W)

See full description
Specifications for WypAll L20 Cleaning & Maintenance Centrefeed Wiping Paper Blue 6's (7277)
  • Product Type
    Surface Wiping Paper
  • Form
    Centrefeed
  • Sheet Size
    380x195mm
  • Colour
    Blue
  • Type
    Paper Towels
  • Sheets per roll
    Approx 400
  • For Use With
    Aquarius 7017, 7278