WypAll X80 Large Roll Of Wipes 8377, 475 Cloths In 340 X 315mm, 1-ply

Order Code: ZT2701062S

£169.99 Inc VAT (20%)


Description

WypAll X80 large roll of wipes 8377, 475 cloths in 340 x 315 mm, 1-ply. Supplied = assembled. Paper grade = Hydroknit. Colour = white. Paper type = 1-ply. Sheets per pack = 475 pcs. Sheet size = 340x315 mm. Product type = wiping cloths. Durable and tear resistant due to Hydroknit technology. Perfect for use in industrial production area for wiping rough surfaces with force. The WypAll X80 range has been specifically developed for heavy duty wiping of rough surfaces, especially where tear resistance and bulk are critical requirements. WypAll X80 cloths do not tear, and they retain their quality and size. 70% of users were so impressed with the durability of the cloths that three times as many users chose them in preference to rags. As the market leader when it comes to tear resistance, we'd like to help you increase productivity and efficiency - while reducing waste by providing a clean and reliable wipe that lasts longer. Advanced Hydroknit technology ensures that each wipe is strong, durable, highly absorbent and doesn't tear. Ideal for use in industrial production areas. Supplied as a high capacity roll - when used in combination with the mobile roll dispenser, you will always have an adequate supply.

See full description
Specifications for WypAll X80 Large Roll Of Wipes 8377, 475 Cloths In 340 X 315mm, 1-ply
  • Sheet Size
    340x315mm
  • Product Type
    Wiping Cloths
  • Colour
    White
  • Sheets per pack
    475
  • Paper Type
    1-ply
  • Paper Grade
    Hydroknit
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome