Z-Fold Paper Towels Non-Stop Medium 2-PLY (CS-4000)

Order Code: ZT3422479S

£36.99 Inc VAT (20%)


Description

• Colour: white.
• Sheets/sleeve: 160.
• Sleeves/case: 25.
• Certified under the Nordic and EU Flower Eco labels.
• Dermatologically tested.
• Case: Handy Pack with integrated handle offers optimum protection against moisture.
• Green Pack: Handy Pack is made from at least 30% recycled material and is fully-recyclable
• Use with dispenser CTL9524442M or CTL9523155D

See full description
Specifications for Z-Fold Paper Towels Non-Stop Medium 2-PLY (CS-4000)
  • Sheets per pack
    4000
  • Colour
    White
  • MFR Part No.
    61617
  • Number of Ply
    2
  • Fold Type
    Z-Fold
  • Sheets per roll
    160
  • Sheet Width
    203mm
  • Form
    Sheet
  • Sheet Length
    240mm
  • Pack Quantity
    25
  • Food Contact
    No
  • Textured/Embossed
    No
  • Type
    Z-Fold
  • Dispenser Type
    Wall Mounted
  • For Use With
    CTL9523155D
    CTL9524442M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome