Z-Fold Paper Towels Non-Stop Medium Wide 2-PLY (CS-4000)

Order Code: ZT3422480S

£36.99 Inc VAT (20%)


Description

Ply: 2
Colour: white
Sheets/sleeve: 160
Sleeves/case: 25
Certified under the Nordic and EU Flower Eco labels.
Dermatologically tested.
Case: Handy Pack with integrated handle offers optimum protection against moisture.
Green Pack: Handy Pack is made from at least 30% recycled material and is fully-recyclable.

See full description
Specifications for Z-Fold Paper Towels Non-Stop Medium Wide 2-PLY (CS-4000)
  • Sheets Per Roll
    4000
  • Sheet Width
    240mm
  • Fold Type
    Z-Fold
  • Pack Quantity
    25
  • Colour
    White
  • Number of Ply
    2
  • Form
    Sheet
  • Sheet Length
    240mm
  • Textured/Embossed
    Yes
  • Food Contact
    Yes
  • Dispenser Type
    Wall Mounted
  • Type
    Z-Fold
  • For Use With
    CTL9524443A
  • MFR Part No.
    61570

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome