Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Hardware
Brushes, Brooms & Dustpans
Tube & Bottle Brushes
570.100.075 Nylon Tube Brush 3/4" x 12"
Order Code:
ZT1036950P
£2.19
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/cleaning-and-hygiene/tube-and-bottle-brushes/570-100-075-nylon-tube-brush-three-quarter-inch-x-12-inch/p/ZT1036950P
Add to quotation
Schedule an order and save 5%
View all Tube & Bottle Brushes
Description
Description unavailable
Specifications
Specifications for 570.100.075 Nylon Tube Brush 3/4" x 12"
Bristle Material
Nylon
Overall Length
305mm
MFR Part No.
570.100.075
Brush Diameter
3/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome