Straw/Bottle Cleaning Brush 23cm

Order Code: ZT4963123S

£6.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.490%
5 - 9£6.234%
10 - 19£5.978%
20 - 49£5.7112%
50 +£5.4516%

Currently unavailable

Description

KitchenCraft Straw/Bottle Cleaning Brush 23cm With this Kitchen Craft Bottle Cleaning Brush/Straw Cleaner's long thin nylon bristles you can easily clean bottle necks, babies' bottles, vases, reusable straws - spick and span! Cleaning the toughest dirt from those spots you just can't reach with a sponge or dishcloth needn't be a challenge. This 23 cm (9") bottle cleaning brush's long flexible wire handle make it really simple to reach into narrow bottle necks, water bottle spouts, straws and lots more. It also features tough nylon bristles, so you can remove any build-up of dirt without too much trouble. It's great to have to hand when you're doing the washing-up, or for cleaning bottles or containers for recycling. The brush's bristles are incredibly resilient, which means you can rely on them to leave you with spotless results time and time again. This bottle cleaning brush/straw cleaner measures 23 cm (9") Features a hanging hook for convenient storage 12 month guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Straw/Bottle Cleaning Brush 23cm
  • Product Type
    Bottle Cleaning Brush
  • Bristle Material
    Nylon
  • Size
    23cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome