0
1

Bubble/Bristle Urinal Mat Marine Musk (CA-6)

Order Code: ZT3110338S

£35.99 Inc VAT (20%)


Description

The P-Screen® urinal mat is designed to improve hygiene, fragrance, and reduce maintenance costs in washroom settings. Suitable for use in both water and waterless urinals, it's ideal for environments such as airports, gyms, healthcare facilities, and offices. With its triple action technology, it offers up to sixty days of dual fragrance, while enzyme protection reduces bacteria and prevents uric salt build-up to minimise blockages. The deep bubble and bristle design provides excellent splash-back protection, and the mat is available in a variety of scents to suit different preferences. Manufactured from 100% recyclable EVA, it combines sustainability with superior performance.

Features and Benefits
• Versatile for use in both water and waterless urinals
• Effectively prevents drain blockages
• Releases an additional fragrance, ensuring a fresher washroom experience
• Bubble and bristle pattern minimises splash-back for improved cleanliness
• Offered in a selection of fragrances to cater to various preferences
• Crafted from fully recyclable EVA material

Warnings
• Corrisive
• Health hazard / Hazardous to the ozone layer

See full description
Specifications for Bubble/Bristle Urinal Mat Marine Musk (CA-6)
  • Product Type
    Urinal Screens
  • MFR Part No.
    P-SCRNMARINE-EU
  • Type
    Urinal Screen
  • Series
    P-Screen®
  • Scent
    Marine Musk
  • Container Type
    Case
  • For Use On
    Urinals
    Washrooms
  • Concentration
    Ready To Use
  • Applications
    Deodourising
  • Hazard Warning
    Corrosive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome