Kleenscreen 30 Day Urinal Screen & Scented Block Floral Screens Pack of 12

Order Code: ZT3947966S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

JanSan® Deodorised Urinal Screen Floral Scent Block enzymatic deodorant block contains surfactants and chelates to clean and deodorize with a pleasant floral scent. Additionally, coloring agents are released with each flush so you know that the block is working properly.JanSan® Deodorised Urinal Screen Floral Scent Block Features: ·Clean and deodorize with every flush using this JanSan® urinal screen with floral scented block. ·Keeping up with washroom maintenance is an important part of any business's cleaning plan. ·This urinal screen with scented block from JanSan® helps keep your urinals clean, fresh, and free of clogs for up to 30 days or 1200 flushes! ·Best of all, the cleaning and deodorising is done automatically with each flush, so it couldn't be any simpler. ·Non-paradichlorobenzene screen cleans and deodorizes for up to 30 days or 1200 flushes ·Emits a pleasant floral scent that will not overpower your bathroom ·Flexible screen prevents costly drain clogs ·Economical choice that promotes a clean environment ·Versatile shape will fit different urinal stylesJanSan® Deodorised Urinal Screen is a Flexible Screen: ·The flexible screen traps debris to prevent costly drain clogs.JanSan® Deodorised Urinal Screen has a Universal Design: ·This screen is designed to fit in different urinal types for maximum versatility.Easy to Use JanSan® Deodorised Urinal Screen: ·To use this urinal screen, simply place it on the bottom of your urinal with the block directly over the drain. The rest happens automatically, so all you'll haveJanSan® Deodorised Urinal Screen Specification: ·Sales Case Qty.: Box of 12 ·Fragrance: Floral ·Weight: 125g ·Size: 17x17cm

See full description
Specifications for Kleenscreen 30 Day Urinal Screen & Scented Block Floral Screens Pack of 12
  • Scent
    Floral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome