0
1

Trough Urinal Mat Citrus Mango (CA-6)

Order Code: ZT3110350S

£39.99 Inc VAT (20%)


Description

The T-Screen® urinal screens are specifically designed for urinal troughs, providing a dependable fragrance solution for up to thirty days. Ideal for use in food service areas, hotels, washrooms, stadiums, offices, and restaurants, these screens feature a flexible interlocking design that accommodates any trough length while effectively preventing splash back and drain blockages. The unique bubble and bristle structure promotes efficient water drainage, and the lightweight EVA lattice core ensures a comfortable fit in various urinal troughs. Replacing the screen is easy, thanks to the raised edge grip pad, and it is available in an assortment of appealing scents. Additionally, the T-Screen® is made from 100% recyclable EVA, making it an environmentally friendly choice for maintaining washroom hygiene.

Features and Benefits
• Delivers a consistent fragrance that lasts up to a month
• Adaptable interlocking structure fits urinal troughs of all sizes
• Helps reduce splash back and avoid clogs in the drain
• Features a bubble pattern that enhances water flow
• Simple to swap out with a handy grip pad on the edge
• Offered in multiple fragrance options for diverse needs
• Constructed from fully recyclable EVA for eco-conscious use

Warnings
• Health hazard / Hazardous to the ozone layer

See full description
Specifications for Trough Urinal Mat Citrus Mango (CA-6)
  • Product Type
    Urinal Screens
  • MFR Part No.
    T-SCREENCITRUS
  • Series
    T-Screen®
  • Type
    Urinal Screen
  • Scent
    Citrus Mango
  • Container Type
    Case
  • Concentration
    Ready To Use
  • For Use On
    Washrooms
    Urinals
  • Applications
    Deodourising

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome