Vectair P-Screen 60 Day Urinal Screen with Enzymes Ice Cool 6 Screens

Order Code: ZT2428692S

£43.99 Inc VAT (20%)


Description

Vectair P-Screen 60 Day Urinal Screen with Enzymes. A world's first. Triple action, dual fragrance 60 day urinal screen.
P-Screen® is the world’s first triple action urinal screen, offering 60 days splash back protection with a dual fragrance & enzyme protection.
Featuring Triple Action Technology, the active central core in the P-Screen® urinal screen is not only designed to reduce bacteria, but also provides a secondary fragrance for urinal areas. The multi-award winning* P-Screen® helps to prevent blockages in urinals & uric salt build up in pipes. P-Screen® can also be used effectively in waterless urinals.
*Winner of an ISSA Innovation Honouree Award and 2020 Sanitary Maintenance Distributor Choice Award.
Features:
- Features our Triple Action Technology - dual fragrance & enzyme protection (via active central core). - Deep bubble & bristle design for optimum splash back protection. - Part of 'The Professional Passive Programme™' providing a harmony of fragrance. - Recyclable. - 60 Day

See full description
Specifications for Vectair P-Screen 60 Day Urinal Screen with Enzymes Ice Cool 6 Screens
  • Material
    Rubber/Enzyme Block
  • Colour
    Ice Blue
  • Product Type
    Toilet Fresheners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome