Vectair V-screen Urinal Screen Blue Cool Mint 12 Screens

Order Code: ZT2428625S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Vectair V-Screen Urinal Screen Blue Cool Mint offer an effective means of keeping drains and urinals free flowing. It also combats odour control between washroom cleaning visits. V-Screen is VOC exempt and non-hazardous, with no restrictions when transporting and has no storage issues. The Vectair V-Screen cool mint provides a blend of wild mint & a hint of jasmine fuise to create a cool, energising fragrance, keeping the urinal smelling fresh for up to 30 days. V-Screen fits over the drain or urinal and acts as a net to catch debris such as chewing gum, cigarettes, paper and other refuse. As experts in aircare solutions, Vectair understand the importance of a fresh smelling ambience. Sometimes fragrances can get ‘lost’ and clash when more than one fragrance system is used. V-Screen however has been designed to offer the same great fragrance options as provided in the multi-award winning V-Air Solid air fresheners.
Vectair V-Screen Urinal Screen Features: - VOC Exempt - environmentally aware. - Non-hazardous, no restrictions when transporting and has no storage issues. - Cost effective - saves money by preventing drain blockages. - Incorporates a malodour eliminating substance which has the ability to deodorise smells that may exist within the urinal. - An additional fragrance additive keeps the urinal smelling fresh for up to 30 days. - Choice of 5 fragrances available which can be matched with the 5 V-Air Solid air fresheners. - Innovative angled anti splash texture keeps urinal area clean. - Unique web design prevents splash back. - Unique anti-slip feature helps keep the screen in optimum position. - Service handle means quick & easy replacement.

See full description
Specifications for Vectair V-screen Urinal Screen Blue Cool Mint 12 Screens
  • Colour
    Blue
  • Material
    Rubber
  • Product Type
    Toilet Fresheners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome