0
1
2
3
4
5
6

700W Bagless Pet Upright Vacuum - Silver/Red

Order Code: ZT1086242S

£99.99 Inc VAT (20%)


Description

700W Bagless Pet Upright Vacuum in Silver and Red

The powerful 700W motor on the Ewbank MOTION Pet Upright makes it ideal for cleaning both carpets and hard floors

The Ewbank MOTION Pet Upright uses cyclonic filtration to ensure the most efficient suction power and air flow is provided when the vacuum cleaner is in use

Air swivel technology helps to greatly improve the manoeuvrability of the Ewbank MOTION Pet Upright making cleaning large spaces a breeze

At just 4.6 kg the Ewbank MOTION Pet Upright is super lightweight and can easily be moved around the house with minimal effort

The Ewbank MOTION Pet Upright comes with a versatile 3-in-1 crevice tool that has a soft brush to help clean hard surfaces, upholstery brush for furniture and crevice tool for corners of rooms. It also comes equipped with a pet turbo brush to help deal with those stubborn pet hairs left on furniture.

Product Dimensions (mm): H:1061 x W:310 x D:330

See full description
Specifications for 700W Bagless Pet Upright Vacuum - Silver/Red
  • Weight
    4.6kg
  • Colour
    Silver/Red
  • Product Type
    Upright Vacuum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome