0
1
2
3
4
5

Additional Galvanised Steel Steps 900mm Wide

Order Code: ZT3960455S

£72.99 Inc VAT (20%)


Description

Discover the ultimate solution for safe and convenient access with these galvanised steps, meticulously engineered for your specific needs.

Constructed from high-quality galvanised steel, these steps assure unmatched durability and resilience in diverse environments. Their galvanised finish not only provides resistance against corrosion, ensuring they withstand the test of time both indoors and outdoors, but also adds a touch of sophistication to any environment.

Designed with precision, each step features a spacious tread measuring 900mm wide and 240mm deep. Their robust 3mm tread bar thickness and 5mm supporting rods adds to its overall strength.

These additional galvanised step sections provide you with the ability to easily customise your staircase to meet your unique requirements. This includes the flexibility to safely add a further 10 steps to the modular 2-section staircase, creating its maximum 12-step configuration. Whether you require them for your business, garage, warehouse, or any other space, they seamlessly adapt to your requirements, offering a versatile solution that grows with you.

Each step comes complete with all essential fixings for a swift and effortless assembly process. With all the necessary components provided, you can save valuable time and energy, ensuring a quick and secure setup.

With safety as a top priority, these steps are equipped with non-slip treads, offering a secure grip. The thoughtful design ensures stability even during heavy use, providing you with peace of mind every time you step on them.

Elevate your access options with our additional galvanised step sections, providing you with reliable access that can be customised to your needs.



Product Features:


* Weatherproof Galvanised Steel
* Generous 900mm Step Width
* Maximum 12 Step Configuration
* Comfortable 17cm Step Spacing
* Essential Fixings Included

Specifications:


* Colour: Silver
* Material: Galvanised Steel
* Weight: 11.5kg
* Height: 30mm/3cm/1.2"
* Width: 900mm/90cm/35.4"
* Depth: 240mm/24cm/9.4"
* Mesh Size: 20mm x 25mm
* Step Spacing: 170mm/17cm/6.7"
* Tread Bar Thickness: 3mm/0.3cm/0.1"
* Tread Rod Thickness: 5mm/0.5cm/0.2"
* Holding Plate: 4mm Thick, 200mm Height
* Maximum Number Of Steps: 12
* Corrosion Protection: Hot Dip Galvanised (EN ISO 1461)
* Grating Standard: DIN 24537

Box Contents:


* 1 x 900mm W x 240mm D Treads
* 2 x 200mm Holding Plates
* 1 x Essential Fixings Kit

See full description
Specifications for Additional Galvanised Steel Steps 900mm Wide
  • Colour
    Silver
  • Material
    Galvanised Steel
  • Mesh Size
    20mm x 25mm
  • Weight
    11.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome