Compatible Numatic Paper Dry Vacuum Bags Each

Order Code: ZT3084768S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 - 19£7.1910%
20 +£6.7915%


Description

JanSan® Combination Floor Tool 32mm 300mm is a commercial grade combination floor tool. Its ideal for hard floors and carpets. Push the button with your foot, this allows a set of brushes to be lowered and perform on hard floors such as Laminates and tiles. When its time to clean the carpet, push the other switch and the brushes will raise back inside and allows the floor tool to glide seamlessly.
Also compatible with Numatic vacuums 32mm fitting sizes.
Specifications/strongFitting - 32mm Width - 30cm/300mmTool Type - Floor Tool/Floor HeadSurface - Carpet Hard FloorSector - Commercial

See full description
Specifications for Compatible Numatic Paper Dry Vacuum Bags Each
  • Size
    300mm
  • Product Type
    Floor Tool

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome