0
1
2

RuckVac M-Class Rated Cordless Backpack Vacuum Cleaner Battery Operated & 5m High Level Internal Cleaning Kit

Order Code: ZT3373198S

£1,499.99 Inc VAT (20%)


Description

The V-TUF RuckVac-iON is a Battery Backpack vacuum cleaner that has been designed with M-Class (99.99% filtration efficiently) H13 Hepa Filtration, to trap harmful pathogens that sit on dust particles that would normally be inhaled into the lungs of the workforce. The RuckVac-ION protects the user and surrounding personnel from these harmful pathogens being lifted and exhausted back into the air. The H13 Hepa Filer also acts as an Allergy filter and filters out Allergens, dust and dander. In UK up to 1 in 3 of us suffer from dust-related allergies, triggered by minuscule allergens, such as pollen, pet dander and dust mites found hiding all around our homes and workplaces. Virtually invisible to the naked eye, these unwelcome guests pass easily through even the most of household vacuums and into the air (breathing space) These airborne enemies stay in the air for up to 8 hours. Luckily the V-TUF RUCKVAC-ION is here to help! Equipped with a HEPA H13 filter, the RUCKVAC-ION is much more than any ordinary vacuum cleaner, and traps particles up to 800 times smaller in width than a human hair.

Why use the V-TUF RuckVac? It is easy to clean confined spaces, while picking up every micron of dirt off the floor with the super-powerful strong suction! Operation of the machine is simple and convenient, and the comfortable padded shoulder & waist straps can easily to adjusted to suit the different preferences of operators, to ensure a comfortable fit.

Be prepared to be impressed by how lightweight the machine is (7KG including battery) , portable, long-lasting, reliable, rugged cordless backpack industrial vacuum cleaner. Simply switch on, and clean, and be prepared to be impressed with the fantastic cleaning results. The V-TUF RuckVac-ION has an integrated air flow monitor which has a bleeper should you have any issues or blockages in the hose or filter, along with a battery monitor gauge always showing the current battery life available, whilst in use.

With freedom to move anywhere at any time, the RUCKVAC-ION battery powered vacuum provides high power, strong suction, and a long run time of up to 60 minutes of continuous cleaning. With a quick charge time of 2 1/2 hours, so we recommend you having a spare battery nearby (battery order code: VTM516) , as a good idea, giving you the ability to clean through a whole shift, with no interruptions.

Product Features & Benefits:
• Comfortable Straps
• Powerful Suction
• Robust Durable Build
• M-Class H13 99.99% Hepa Filtration
• Lightweight
• Simple to Operate

Battery Specification:
Battery Type: BOTTLE Lithium-ion
Rated Voltage/capacity:25.9V/13Ah
Battery N.W/G.W: 2.26KGKG/2.6KG
Battery Size (mm) : 210*160*102
Case Material:ABS
Battery Color: Black
Batteries combinations:7-S, 5-P
Component: Li (NiCoMn) O2
Cell quality: 18650-2600mAh
Impedance: ≤150mΩ
Recommend to use:<330W

Discharge Standard current:10A-13A
Discharge Max current: 30A
Discharge Cut-off voltage:29.5V
Discharge cycle life:800 times

Fuse Installation position:Inside on the PCB
Fuse LWH: (mm) :3.2X1.63X0.83
Fuse Current: 20A

Certification: CE, RoHS, MSDS

Working temperature
Charging:0°C~50°C
Discharging:-20°C~80°C
Storage: -20°C~40°C

Safety:
PCB board Protection:Over charge, over discharge, over load and short circuit.
BMC board Protection:BMS is used to supervise battery by measure its voltage, temperature, current and SOC (State Of Charge) , give out alarm under wrong circumstance, cut off electric power link in severe situation in order to protect battery and make its life longer.


Industries:

• Construction, • Tradesmen, • Facilities Management, • Manufacturing, • Contract Cleaners, • Distribution.

Areas of Application:
• House Builders, • Warehouse, • Floor Restoration Services, • Construction Sites, • All Builders & Tradesmen, • Home Renovation Services, • Sanding, Drilling, Demolishing, Cutting, Sweeping (with silica dust) , • Building Refurbishments, • Dusty Workshops, • Construction, Refurbishment & Fit Out, • New Build Construction, • Factory Shavings & Dust.

See full description
Specifications for RuckVac M-Class Rated Cordless Backpack Vacuum Cleaner Battery Operated & 5m High Level Internal Cleaning Kit
  • Colour
    Black
  • Weight
    7KG including battery