18V LXT Vacuum Cleaner Naked

Order Code: ZT1030807X

£259.99 Inc VAT (20%)


Description

Model DVC350 is a Cordless vacuum cleaner powered by 18V Li-ion battery; compatible with both 3.0Ah battery BL1830 and 1.3Ah battery BL1815.

Features and Benefits
• Cordless design for high portability
• Large 3L dust bag capacity for big jobs
• High/Low air volume settings to suit your application
• Soft start to protect motor against wear and tear for a longer service life
• Delivers two functions: as well as vacuuming, it converts into a blower by attaching another nozzle
• Supplied with a shoulder strap for added mobility

Typical Applications
• Industrial cleaning
• Leaf blowing

Notes
• Vacuum cleaner only - batteries sold separately

See full description
Specifications for 18V LXT Vacuum Cleaner Naked
  • Supply Voltage
    18V
  • Dry Capacity
    3L
  • Weight
    2.2kg
  • Colour
    Blue
  • Vacuum Cleaner Type
    Dry
  • MFR Part No.
    DVC350Z
  • Model Number
    DVC350Z
  • Power Input
    Bare Unit
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit
  • Depth
    273mm
  • Air Flow
    1400L/min
  • Width
    195mm
  • Power Take-off
    No
  • Height
    226mm
  • Sound Level
    84dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome