18V LXT Vacuum Cleaner White - DCL181FZW Body Only Version - No Batteries or Charger Supplied

18V LXT Vacuum Cleaner White - DCL181FZW Body Only Version - No Batteries or Charger Supplied

Order Code: ZT1254848X

£74.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Great addition for tradesmen and DIY users alike. Compatible with the Makita 18V LXT range of batteries. Ideal for cleaning up after a job in domestic locations or in situations where dust extraction is not possible or nessacary.

Due to the supplied floor and sash nozzle attachments along with its light weight it can be used for a wide variety of applications. Save money as no paper bags are needed, simply empty the cartridge straight into the bin when finished or when full.

Features and Benefits:

• LED job light.
• Capsule type - no need to use paper bag.
• Touch button switch with High/Low suction power settings.
• Ergonomic soft grip.
• Efficient collection filter.
• 20 minute run-time in high mode, and 40 minute run-time on low mode with 3.0Ah battery.
• Excellent suction power.
• Ideal for cleaning after work in domestic property.
• Includes floor and sash nozzles for a variety of applications.
• Low noise.

Specification:

• Max Sealed Suction: 4.2 kPa.
• Suction Power (Hi/Lo): 30/11 W
• Max Airflow: 1.4 m³/min

See full description
Specifications for 18V LXT Vacuum Cleaner White - DCL181FZW Body Only Version - No Batteries or Charger Supplied
  • Supply Voltage
    18V
  • MFR Part No.
    DCL181
  • Vacuum Cleaner Type
    Dry
  • Includes
    1x Floor Nozzle
    1x Sash Nozzle
  • Colour
    White
  • Dry Capacity
    0.65L
  • Model Number
    DCL181
  • Weight
    1.4kg
  • Sound Level
    72dBA
  • Width
    114mm
  • Depth
    480mm
  • Height
    152mm
  • Air Flow
    1400L/min
  • Power Take-off
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome