Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Cleaners
18V Pressure Cleaner - BCPP18D1-GB
By Black+Decker
Order Code:
ZT3583573S
£143.99
Inc VAT (20%)
£149.99
4% off
1
Add to basket
Get it by
Thu, 3rd Apr
In Stock
GBP
143.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-cleaners/18v-pressure-cleaner-bcpp18d1-gb/p/ZT3583573S
Add to quotation
View all Vacuum Cleaners
Description
Black+Decker 18V PRESSURE CLEANER - BCPP18D1-GB
Specifications
Specifications for 18V Pressure Cleaner - BCPP18D1-GB
Supply Voltage
18V
Product Type
Pressure Cleaner