0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15
16
17
18
19

2 in 1 Robot Vacuum and Mop Airrobo T10+

Order Code: ZT3352988S

£349.99 Inc VAT (20%)

Currently unavailable

Description

T10+ can be activated or stopped through APP control, voice control and remote control. With such human-oriented design, T10+ is easy to operate for both young smartphone enthusiasts and the elderly.

Features and Benefits
USLAM Air 5™ AlgorithmT10+ is empowered with LiDAR navigation and USLAM Air 5™ algorithm to more accurately, swiftly, and comprehensively scan the environment. Every second, the laser sensor on top of T10+ spins 6 times and measures 2160 different points in the room to build a map in 8 meter radius which is centimetre-accurate.
Hands-Free for 45 DaysT10+ comes with automatic dirt disposal charging base, which empties the dustbin at 26KPa suction level with over 98% efficiency.3.3L allergy-friendly disposable dust bag stores dirt up to 45 days before you have to manually toss it. Fewer chores, more snores. Just kick back and relax, while T10+ keeps your home sparkly clean.
All-In-One Floor Cleaning SolutionT10+ is able to switch between vacuuming mode and mopping mode seamlessly and intelligently. Equipped with a 2-in-1 electric control water tank, T10+ has fewer spare parts for you to maintain. Meanwhile, the dampness of the highly absorbable mop cloth is sufficient, even and totally adjustable. There are 3 levels of water control in the APP for you to choose
Human-Oriented ControlsT10+ can be activated or stopped through APP control, voice control and remote control. With such human-oriented design, T10+ is easy to operate for both young smartphone enthusiasts and the elderly. Compatible with Alexa and Google Assistant, you can command T10+ through voice control without lifting a finger
Smart APP featuresT10+ brings you closer to a futurist smart home lifestyle through the features AIRROBO APP. This full-fledged platform allows you to schedule cleaning sessions in 7 days advance, set up restricted area, select suction level, and enjoy many user-friendly functions
Reliable Cleaning PartnerEquipped with 23 sets of sensors to allow the AIRROBO T10+ to avoid obstacles and prevent the robot from falling from the stairs, you can leave AIRROBO T10+ to work in your home without worry
Multiple MapsAIRROBO T10+ robot vacuum can save up to 5 maps, after saving the map in the app, you can select the corresponding map from the historical maps as needed. For example, if you want to clean the 1st floor, you can select the 1st-floor map.
Kind tips:1. The robot vacuum starts cleaning from the self-emptying base, and returns to the self-emptying base after cleaning. The cleaning process cannot be interrupted so that an editable color map can be mapped.
2. Please select the corresponding map when changing the house for cleaning, and place the self-emptying base and the AIRROBO T10+ robot vacuum in the same position as the map

See full description
Specifications for 2 in 1 Robot Vacuum and Mop Airrobo T10+
  • Product Type
    Robot Vacuum and Mop