280mm Patio Cleaner Attachment for V5

Order Code: ZT2420127S

£74.99 Inc VAT (20%)


Description

V-TUF VXB PATIO CLEANER to power clean surfaces without splashing the surrounds.
Width: 280mm ; Length of handle: 760mm which is additional to the length of the lance that it is connected to.
The joining threads are durable metal (M22M thread with 15mm ID) giving you a durable connector.

Specifications for 280mm Patio Cleaner Attachment for V5
  • Series
    V-Tuf V5 Pressure Washers
  • For Use With
    V-Tuf V5 Pressure Washers
  • MFR Part No.
    VXB
  • Product Type
    Patio Cleaner Attachment
  • Material
    Metal
  • Size
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome