3 in 1 Ash Vacuum Cleaner 20L 1200W/230V

Order Code: ZT2622132S

£73.99 Inc VAT (20%)


Description

• Ideal for the collection of ash or fire debris from fireplaces, stoves, wood burners, BBQs, grills, brickwork, plasterboard, sawdust and fine dust.
• A powerful 1200W motor provides great suction performance whilst also acting as a blower.
• With a 20L capacity, the lightweight tank features quick release clips for ease of emptying.
• A 1.2m flexible metal lined suction hose allows the suction of ash up to a temperature of 40°C(100°F).
• Easily switch to blow function by using the outlet on the top of the vacuum.
• Fitted with unique, easy filter cleaning system; just place the hose end nozzle in the blower socket and press the black cleaning button at the same time.
• Includes a HEPA filter with metal cover preventing the leaking of ash and dust and round aluminium nozzle.
• Cable length 2.5m.
• Model no. PC200A

See full description
Specifications for 3 in 1 Ash Vacuum Cleaner 20L 1200W/230V
  • MFR Part No.
    PC200A
  • Air Flow
    90m³/hr
  • Drum Size
    20L
  • Maximum Vacuum Pressure
    160mbar
  • Motor Power
    1200W
  • Supply Voltage
    230V
  • Vacuum Accessories Diameter
    34mm
  • Filter Type
    Cartridge filter
  • Weight
    3.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome