0
1
2
3
4

30L L Class Wet & Dry, Push Clean Filter, PTO 1400W 240V

Order Code: ZT3295676S

£169.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Vacmaster WD L30 PCF dust extractor, with its 30-litre tank and Push Clean Filter System, is designed for effective dust management in construction sites, workshops, and industrial environments. It features a 1400W bypass motor delivering 191 Air Watts of suction power and a HEPA 13 filter that captures 99.95% of dust particles down to 0.3 microns. The unit supports both wet and dry extraction and includes a 1590W power take-off socket for tool connection. Its Push Clean Filter System uses reverse airflow to keep the filter clean, ensuring consistent suction. Built with a stainless-steel tank and a 14m reach, it combines durability with efficiency.

Features and Benefits
• Effectively extracts dust, softwoods, gypsum, plasterboard, and Corian with a WEL greater than 1 mg/m³, supported by a 1400W Twin Fan Bypass Motor generating 191 Air Watts for wet or dry extraction
• Features a Push Clean Filter system that uses reverse airflow to clean the cartridge filter, maintaining high suction power and preventing clogs.
• Includes a 1590W power take-off socket to directly connect power tools, enabling dust extraction while sanding or drilling
• Adjustable suction power allows for precise control, making it suitable for delicate cleaning and fine dust removal without disrupting the cleaning zone
• Engineered with advanced processes and high standards, ensuring powerful performance and long-lasting durability

See full description
Specifications for 30L L Class Wet & Dry, Push Clean Filter, PTO 1400W 240V
  • Power Rating
    1590W
  • Power Take-off
    Yes
  • Vacuum Cleaner Type
    Wet/Dry
  • Wet Capacity
    30LL
  • Dust Classification
    Class L
  • Height
    660mm
  • Width
    390mm
  • Dry Capacity
    30LL
  • Supply Voltage
    240V
  • Depth
    390mm
  • Cable Length
    10m
  • Model Number
    VDK1430SFC-01L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome