Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Cleaners
32386M-06 38mm x 3m Hose
By Kobe
Order Code:
ZT1024070P
£49.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£49.99
0%
5 - 9
£47.99
4%
10 +
£45.99
8%
1
Add to basket
Currently unavailable
Unavailable
GBP
49.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-cleaners/32386m-06-38mm-x-3m-hose/p/ZT1024070P
Add to quotation
View all Vacuum Cleaners
Description
Replacement 38mm hose 3m to Suit KWDVB30L Wet & Dry Vacuum Cleaner and Blower 30L
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 32386M-06 38mm x 3m Hose
MFR Part No.
3236M-06
For Use With
Kobe KWDVB30L Wet & Dry Vacuum Cleaner and Blower 30L
Pack Quantity
1
Accessory Type
Flexible Hose
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome