Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Cleaners
601145 150mm Upholstery Nozzle
By Numatic
Order Code:
ZT1030918X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-cleaners/601145-150mm-upholstery-nozzle/p/ZT1030918X
Add to quotation
Schedule an order and save 5%
View all Vacuum Cleaners
Description
Numatic 150mm Upholstery Nozzle to fit 32mm hose
Tags:
#BulkDiscount
Specifications
Specifications for 601145 150mm Upholstery Nozzle
Pack Quantity
1
MFR Part No.
601145
For Use With
George
Hetty
Various Cleancare and Procare models
Charles
Henry
James
Harry
Accessory Type
Upholstery Nozzle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome