Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Machines
Vacuum Cleaners
602380 38mm Wet Nozzle
By Numatic
Order Code:
ZT1030920X
£31.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 27th Dec
In Stock
GBP
31.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/vacuum-cleaners/602380-38mm-wet-nozzle/p/ZT1030920X
Add to quotation
Schedule an order and save 5%
View all Vacuum Cleaners
Description
Wet Nozzle (38mm) For use in wet or dry environments
Specifications
Specifications for 602380 38mm Wet Nozzle
For Use With
WVD570
1800AP
CV570 & CV900
2000DH & 2000AP
WV570 & 900
1800DH
900
Pack Quantity
1
Accessory Type
Wet Nozzle
MFR Part No.
602380
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome