902071 Combination Floor Tool 300mm Each

Order Code: ZT2427834S

£34.99 Inc VAT (20%)


Description

Numatic 902071 Combination Floor Tool 300mm is a commercial grade combination floor tool. Its ideal for hard floors and carpets. Push the button with your foot, this allows a set of brushes to be lowered and perform on hard floors such as Laminates and tiles. When its time to clean the carpet, push the other switch and the brushes will raise back inside and allows the floor tool to glide seamlessly.
Compatible with Numatic 32mm fitting sizes.
Specifications Fitting - 32mm Width - 30cm/300mm Numatic Code - 902071 (Previous 601529 & 601139) Tool Type - Floor Tool/Floor Head Surface - Carpet & Hard Floor Sector - Commercial

See full description
Specifications for 902071 Combination Floor Tool 300mm Each
  • Size
    300mm
  • Colour
    Black
  • Material
    Plastic/Metal
  • Product Type
    Vacuum Cleaners Accessories

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome