Aero 26-21 Piece Wet/Dry Cleaner and Dust Extractor 110V/230V


Select
£219.99 Inc VAT (20%)


See all variants from £219.99

Description

Wet and dry vacuum cleaner that is compact and easy to use. This makes the machine the ideal choice for smaller cleaning jobs both in workshops or at customer sites.

Features:
-Semi-automatic filter cleaning
-Auto on/off with power tools
-Convenient accessory storage
-Equipped with a power take off socket for use with power tools

Specifications:
- Voltage: 110V or 230V.
- Input Power: 1250 Watt.
- Power Take Off: 1800 Watt.
- Vacuum: 210/21 mbar/KPA.
- Working Sound Level: 64 dB(A).

See full description

Feature Attributes

Includes:
1x 3.5mx36mm Suction Hose,1x 2 Piece Stainless Steel Suction Tube,1x Washable PET Cartridge Filter,1x Brush Nozzle,1x Fleece Filter Dust Bag,1x Power Tool Adaptor With Suction Regulator,1x Wet & Dry Floor Nozzle,1x Universal Nozzle,1x Crevice Tool
Hose Length:
3.5 m
Colour:
Blue,Black
Model Number:
Aero 26-21
Power Rating:
1250 W
Weight:
9 kg
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome