Airdash1 2-In-1 Cordless Stick Vacuum Cleaner Black/Red - EWVC3210

Airdash1 2-In-1 Cordless Stick Vacuum Cleaner Black/Red - EWVC3210

Order Code: ZT5695373SCopy

£164.99 Inc VAT (20%)


Description

The AIRDASH1 by Ewbank EWVC3210 is a powerful and versatile cordless stick vacuum cleaner. It features a HEPA filter for efficient filtration, allowing you to maintain a clean and healthy environment. With a 700 ml dust capacity, you can enjoy longer cleaning sessions without the need for frequent emptying. The LED display, complete with a battery level indicator, provides easy monitoring of the remaining battery life. Equipped with a floor head that boasts dust tracking lights, the AIRDASH1 ensures thorough cleaning, even in hard-to-reach areas. With 2 speed settings, you have the flexibility to adjust the suction power to suit your cleaning needs. The vacuum offers an impressive 45-minute run time, providing ample time for tackling various cleaning tasks.
• 2 speed settings
• 45 minute run time
• 5 hours charging time
• 700ml dust capacity
• Battery level indicator
• Floor head with dust tracking lights
• H10 HEPA filter
• Rechargeable removable battery
• Includes crevice tool and dusting brush plus cleaning tool
• Colour: Black/Red

See full description
Specifications for Airdash1 2-In-1 Cordless Stick Vacuum Cleaner Black/Red - EWVC3210
  • Colour
    Black Red