AS 18 HEPA Vacuum Cleaner 18V Bare Unit MPTAS18HEPA

Order Code: ZT1737834S

£133.99 Inc VAT (20%)


Description

The Metabo AS 18 HEPA Vacuum Cleaner is fitted with a HEPA filter for wet and dry vacuum cleaning (IPX4), which filters 99.95% of fine dust. Ideal for smaller cleaning and extraction jobs. Eco mode provides a longer run time per battery pack charge, NOT included, and a boost mode for maximum power. There is also an integrated blow function for blowing out, drying and drawing off exhaust air. The PressClean system allows for manual filter cleaning, using strong air flow by activating the switch on the extraction unit during breaks. Fitted with a stretchy hose for comfortable handling and maximum freedom of movement when vacuuming. Hoses, pipes and nozzles can be stored directly on the vacuum cleaner. Easy transport, thanks to its ergonomically designed handle and carry strap. The battery compartment is dust and splashproof for extra peace of mind, it is also lockable for added security on the jobsite. Bare Unit, No Battery or Charger supplied. Works with all CAS (Cordless Alliance System) batteries Metabo, Mafell, Rothenberger, Collomix, Eibenstock, Eisenbl&aumltter, Haaga, Starmix, Steinel, Rokamat, Birchmeier, Edding, Fischer, Prebena, Cembre, Pressfit, J&oumlst, Trumpf, Gespia, Montipower, Scangrip, Baier and ITH. Supplied with 1 x Stretchy Suction Hose & Oslash32mm x 0.5-2.5m 1 x Coupling Bush internal & Oslash28mm / external & Oslash35mm 3 x Plastic Suction Tubes 1 x Intermediate Sleeve 1 x Fleece Filter Bag 1 x HEPA Flat Pleated Filter 1 x Suction Nozzle 120mm 1 x Crevice Nozzle 1 x Carrying Strap Specification Max. Air Output 2,100 L/min. Vacuum 120 hPa (mbar) Container Volume 6 litre Filter Surface 3,000cm Suction Hose (Length x & Oslash) 2.5m x 32mm Weight 3.8kg without battery pack

See full description
Specifications for AS 18 HEPA Vacuum Cleaner 18V Bare Unit MPTAS18HEPA
  • Supply Voltage
    18V
  • MFR Part No.
    MPTAS18HEPA
    602029850
  • Power Input
    Bare Unit
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome