0
1

ATTIX50 - Wet & Dry Vacuum Cleaner


Select
£509.99 Inc VAT (20%)


See all variants from £509.99

Description

ATTIX50
High performance combined with big container volume for high frequency cleaning. More user-friendly operation and functional design ensures better performance.
Working sound level: 59dBA.
Airflow: 3700ltr/min.
Vacuum: 250mbar.
Cable length: 7.5m.
Weight: 10kg.

AutoPower Models ("-21" Suffix)
Automatic on/off control for use with power tools - when the tool is switched on, the cleaner switches on giving you the cleaning power you need exactly when you want it.

"XtremeClean" Models ("XC" Suffix)
Start the vacuum. The filter is immediately auto-cleaned every 15 or 30 seconds while you work. All filter elements in our XtremeClean machines (except H-class models) utilise a NanoFibre fleece material with embossed ripple structure, and in combination with the powerful reversed air-pulses it prevents loss of performance. high degree of filtration (min. 99,9%) and they are washable to keep the maintenance cost at a minimum.

"Push&Clean" Models ("PC" Suffix)
With Push&Clean, to clean the filter, block the inlet fitting or the hose, and push and release the filter cleaning button. Powerful air pulses clean the filter and you are back to work in no time.

See full description

Feature Attributes

Power Rating:
1200 W
Overall Height:
750 mm
Includes:
Filter Element,Plastic Crevice Nozzle Tool,Professional Plastic Floor Nozzle,Aluminium Extension Tube,Suction Hose,Chrome Curved Hand Tube
Weight:
11 kg
Flow Rate:
3700 L/min
Model Number:
Attix 50-01 PC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome