Clean Box Flex, Max. Filling Quantity 350 L, Can Be Extended

Order Code: ZT3148392S

£12,999.99 Inc VAT (20%)


Description

CLEAN BOX Flex, max. filling quantity 350 l, can be extended. Worktop width = 2725 mm. Worktop depth = 1505 mm. Material = PE. Product type = parts washers. The cleaning agent can be used multiple times, extending its service life. Easy to operate using washing brush and foot switch. For cleaning large parts. The CLEAN BOX Flex is a flexible and modular system for cleaning and degreasing large, unwieldy components or machine parts. Pastes, bitumen residue or oils, for example, are easy and safe to remove. When required, the system can be made deeper and/or wider. This allows it to be adapted to the respective cleaning requirements. The recirculation system used for the CLEAN BOX Flex allows the cleaning agent to be used multiple times. To protect the electronic components of the system, aqueous alkaline cleaning agents with a pH value between 7 and 12 in the recommended concentration should be used. The system is not heated either, and cleans effectively at room temperature. The dirty parts can be effectively cleaned by using an integrated flow through nozzle with a robust washing brush. The cleaning system includes a storage tank for the cleaning agent and a work platform comprised of grates onto which the dirty workpieces can be placed. It is also equipped with a sump tray with leakage inspection port, which makes it compliant with water protection requirements. The electric delivery pump is convenient to switch on and off using the foot switch. The system can be closed with a lid to protect it from dirt or odours. Size can be increased in increments of 1200 mm. Minimum filling quantity: 250 l. Maximum filling quantity: 350 l. Operating temperature: room temperature. External dimensions LxWxH: 2725 x 1505 x 390 mm. Empty weight: 250 kg. Max. load 1000 kg. Suitable cleaners: CB 100 and CB 100 Alu.

See full description
Specifications for Clean Box Flex, Max. Filling Quantity 350 L, Can Be Extended
  • Worktop Depth
    1505mm
  • Material
    PE
  • Product Type
    Parts Washers
  • Operating Temperature
    Room Temperature
  • Worktop Width
    2725mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome