Clean Box Max, Max. Filling Quantity 1000 L, Includes Technical Module

Clean Box Max, Max. Filling Quantity 1000 L, Includes Technical Module

Order Code: ZT3148430S

2400 x 1420 x 740mm
£3,999.99 Inc VAT (20%)


Description

CLEAN BOX Max, max. filling quantity 1000 l, includes technical module. Working height = 740 mm. Worktop width = 2250 mm. Worktop depth = 1220 mm. Material = PE. Product type = parts washers. The cleaning agent can be used multiple times, extending its service life. Easy to operate using washing brush and foot switch. For cleaning large, unwieldy or angular parts. Can be used in the food processing industry with NSF-certified cleaner e.g. CB 100. The CLEAN BOX Max 2 is a robust cleaning system for cleaning large and unwieldy workpieces by hand. Dirt left by e.g. oils, special greases or even wax residue can be effectively removed with the help of the integrated washing brush. The external dimensions of the box (LxWxH) are 2400 x 1420 x 740 mm. Its design allows it to be easily transported by means of a pallet truck and brought to any unwieldy machines or components that need cleaning. The workpieces can be placed on the large working platform on the box and be cleaned safely. The washing brush and the comfortable working height of the box takes the strain off employees during the cleaning process. The working platform consists of a sturdy grate, below which the storage tank with cleaning agent is located. An electric delivery pump pumps the cleaning agent to the flow through nozzle, which is surrounded by the washing brush. The pump is convenient to switch on and off using the foot switch. The CLEAN BOX Max 2 is a useful aid for cleaning particularly large workpieces in an energy efficient and environmentally friendly way. It uses water-based, low temperature cleaning agents that efficiently remove dirt at room temperature. To protect the integrated electronics, cleaning agents with a pH value between 7 and 12 are recommended. A recirculation system allows the cleaning agent to be used several times as well. Minimum filling quantity: 700 l. Maximum filling quantity: 1000 l. Operating temperature: room temperature. Mains connection: 230 V/1.3 A. Suitable cleaners: CB 100 and CB 100 Alu.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome