Clean Box Max, Max. Filling Quantity 300 L, Includes Technical Module

Order Code: ZT3148322S

£2,899.99 Inc VAT (20%)


Description

CLEAN BOX Max, max. filling quantity 300 l, includes technical module. Working height = 520 mm. Worktop width = 1220 mm. Worktop depth = 1220 mm. Material = PE. Product type = parts washers. The cleaning agent can be used multiple times, extending its service life. Easy to operate using washing brush and foot switch. For cleaning large, unwieldy or angular parts. Can be used in the food processing industry with NSF-certified cleaner e.g. CB 100. The CLEAN BOX Max 1 is a cleaning platform for cleaning large, unwieldy or angular parts. It can be used to remove dirt such as special greases, oils or wax residues from surfaces by hand. The pump is operated by means of a foot switch and a hose line is used to pump the cleaning agent from the storage tank to the flow through nozzle with a washing brush. Any dirt on the surfaces of the workpieces can be loosened by applying pressure with the brush. The cleaning agent flows back from the workpieces into the storage tank, from where it re-enters the circuit. Unheated, water-based cleaning agents with a pH value between 7 and 12 are used. The CLEAN BOX Max 1 helps to protect the environment due to its recirculation system, as the cleaning agent is used several times. Minimum filling quantity: 200 l. Maximum filling quantity: 300 l. Operating temperature: room temperature. Mains connection: 230 V/1.3 A. Suitable cleaners: CB 100 and CB 100 Alu.

See full description
Specifications for Clean Box Max, Max. Filling Quantity 300 L, Includes Technical Module
  • Material
    PE
  • Product Type
    Parts Washers
  • Operating Temperature
    Room Temperature
  • Worktop Width
    1220mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome