Clover Sola-bac Heavy Duty Bactericidal Cleaner 2 x 5 Litre

Order Code: ZT2426325S

£34.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£34.990%
5 - 9£33.594%
10 +£32.198%


Description

Clover Sola-Bac Heavy Duty Bactericidal Cleaner is a powerful bactericidal cleaner and degreaser, which passes BS EN 1276:1997 at a 0.5% dilution rate with a 5 minute contact time. An odourless, alkali hard surface cleaner and degreaser with extra strength for the rapid removal of heavy soiling. Suitable to remove blood, fat, food, grease and oils from stainless steel, stone, concrete and plastic. Essential for kitchens, bakeries, abattoirs, meat processing, breweries, snack manufacturers, food processing and all other areas where cleanliness and hygiene are of the utmost importance.

See full description
Specifications for Clover Sola-bac Heavy Duty Bactericidal Cleaner 2 x 5 Litre
  • Colour
    Cleaner
  • Size
    5L
  • Product Type
    Kitchen Sanitiser
  • Material
    Multi Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome