0
1
2
3
4
5

Cordless Handheld Vacuum Cleaner 650ml 20V Kit - 2 Batteries

Order Code: ZT1751322S

£169.99 Inc VAT (20%)


Description

Features soft comfortable grip and is convenient for use in the home, workshop or car.
Removable collection chamber with easy release button to dispose of waste efficiently.
Supplied with 4-piece accessory pack: extension pipe, crevice nozzle, brush nozzle and floor brush with removable brush section.
Supplied with mains charger, 2Ah & 4Ah batteries and a canvas accessory storage bag.

Package includes:

Model No. - Description
CP20VCV - Cordless Handheld Vacuum Cleaner 650ml 20V - Body Only
CP20VBP2 - Power Tool Battery 20V 2Ah Lithium-ion for CP20V Series
CP20VBP4 - Power Tool Battery 20V 4Ah Lithium-ion for CP20V Series
CP20VMC - Battery Charger 20V Lithium-ion for CP20V Series
CP1200CB - Canvas Tool Storage Bag

You may also refer to the individual Model No. for full specification.

See full description
Specifications for Cordless Handheld Vacuum Cleaner 650ml 20V Kit - 2 Batteries
  • MFR Part No.
    CP20VCVKIT

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome